Zoro Homepage

14U 10-32 UNIVERSAL RACK RAIL

  • Mfr # URR14U

  • Zoro # G310925960


product price: $55.29
/ea

Key Features

Material
Steel
Width
19
Depth
1.5
Color
Black
Length
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team