
15U ROUND HOLE FORMED RAIL
Mfr # RSRC00026BK3
Zoro # G010925550
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
26 in
Includes
Mounting Hardware
Color
Smooth Black
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSRC00026BK3
Zoro #
G010925550
UPC #
62398071481
Country of Origin
Canada
Dimensions
Height
26 in
Details
Item
Mounting Rail Kit
Material
Steel
Includes
Mounting Hardware
Color
Smooth Black
Green Environmental Attribute
Environmentally Friendly
Compatibility
Hammond Consoles Series: RS, 1564
Series
RSRC
Device Supported
Server Cabinet
Environmentally Friendly
Yes
Compatible With
Hammond Consoles Series: RS, 1564
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Round Hole Punched Combination Mounting Rails, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.