Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15U SWING-OUT WALL CABINET

  • Mfr # RB-SW15

  • Zoro # G810924609


product price: $726.43
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
23.63
Depth
21.65
Color
Black
Length
30.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-SW15
Zoro #
G810924609
UPC #
62398004636
Country of Origin
China

Dimensions

Width
23.63
Depth
21.65
Length
30.31

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

15U Rack Basics Swing-Out Wall Mount Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.