Zoro Homepage

16U 17.5D SOLID RACK CABINET

  • Mfr # RCHS1902817BK1

  • Zoro # G310925595


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
21 in
Depth
17.5 in
Height
30 in
Includes
(2) Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, (16) 10-32 Clip Nuts & Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHS1902817BK1
Zoro #
G310925595
UPC #
62398050162
Country of Origin
Canada

Dimensions

Width
21 in
Depth
17.5 in
Height
30 in
Length
30
Rack Width
19 in
Rack Height
16U
Rack Depth
16.25 in

Details

Item
Rack Cabinet
Material
Steel
Includes
(2) Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, (16) 10-32 Clip Nuts & Screws
Standards
TAA Compliant
Application
A/V Equipment, Server
Finish
Powder Coated
Color
Black Powder Coat
Assembly
Required
Max. Weight Capacity
800 lb
Mounting
Floor Standing, Desktop
Series
RCH
Green Environmental Attribute
Environmentally Friendly
Form Factor
Desktop, Floor Standing
Package Contents
2 x Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, 16 x 10-32 Clip Nuts & Screws
Maximum Weight Capacity
800 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Assembly Required
Yes
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.