Zoro Homepage

16U 31.5D SOLID RACK CABINET

  • Mfr # RCHS1902831BK1

  • Zoro # G110925481


product price: $769.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
21 in
Depth
31.5 in
Height
30 in
Color
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHS1902831BK1
Zoro #
G110925481
UPC #
62398002801
Country of Origin
Canada

Dimensions

Width
21 in
Depth
31.5 in
Height
30 in
Length
30
Rack Width
19 in
Rack Height
16U
Rack Depth
30.25 in

Details

Item
Rack Cabinet
Material
Steel
Color
Black Powder Coat
Includes
(2) Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, (16) 10-32 Clip Nuts & Screws
Application
A/V Equipment, Server
Finish
Powder Coated
Standards
TAA Compliant
Max. Weight Capacity
800 lb
Series
RCH
Assembly
Required
Mounting
Desktop, Floor Standing
Green Environmental Attribute
Environmentally Friendly
Assembly Required
Yes
Package Contents
2 x Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, 16 x 10-32 Clip Nuts & Screws
Form Factor
Desktop, Floor Standing
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.