
16U HEAVY DUTY DESKTOP RACK
Mfr # RRTT1928BK1
Zoro # G010924379
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
20.4 in
Depth
12 in
Height
31 in
Color
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRTT1928BK1
Zoro #
G010924379
UPC #
62398041232
Country of Origin
Canada
Dimensions
Width
20.4 in
Depth
12 in
Height
31 in
Length
31
Rack Width
19 in
Rack Height
16U
Details
Item
Rack Frame
Material
Steel
Color
Black Powder Coat
Finish
Powder Coated
Standards
TAA Compliant
Max. Weight Capacity
350 lb
Mounting
Desktop
Series
RRTT
Assembly
Required
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Assembly Required
Yes
Maximum Weight Capacity
350 lb
Form Factor
Desktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.