Zoro Homepage

18U 10-32 UNIVERSAL RACK RAIL

  • Mfr # URR18U

  • Zoro # G110925863


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19
Depth
1.5
Color
Black
Length
31.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team