Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18U 24W 32D KNOCKDOWN CABINET

  • Mfr # RCK18U32BK

  • Zoro # G610926087


product price: $1,279.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
24
Depth
32
Color
Black
Length
36.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCK18U32BK
Zoro #
G610926087
UPC #
62398042882
Country of Origin
Canada

Dimensions

Width
24
Depth
32
Length
36.5

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.