Zoro Homepage

18U 24W SOLID DOOR

  • Mfr # HWCSD2418UBK

  • Zoro # G110924606


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
24
Depth
1.34
Color
Black
Length
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWCSD2418UBK
Zoro #
G110924606
UPC #
62398082028
Country of Origin
Canada

Dimensions

Width
24
Depth
1.34
Length
35

Details

Item
Accessories
Material
Steel
Color
Black

Description

for HWC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.