Shop HAMMOND
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18U Audio-Visual Cabinet
- Mfr # RB-AV18
- Zoro # G810924302
product price:Â
$
1,059.99
/ea
Key Features
Material
Steel, Tempered Glass
Width
23.6 in
Depth
23.6 in
Height
38.9 in
Color
Jet Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB-AV18
- Zoro #
- G810924302
- UPC #
- 62398081008
- Country of Origin
- China
- Item
- Rack Cabinet
- Material
- Steel, Tempered Glass
- Color
- Jet Black
- Application
- Server, A/V Equipment
- Series
- RB-AV
- Assembly
- Not Required
- Green Environmental Attribute
- Environmentally Friendly
- Mounting
- Floor Standing
- Max. Weight Capacity
- 950 lb
- Maximum Weight Capacity
- 950 lb
- Environmentally Friendly
- Yes
- Form Factor
- Floor Standing
- Product Line
- Rack Basics
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Width
- 23.6 in
- Depth
- 23.6 in
- Height
- 38.9 in
- Length
- 38.9
- Rack Width
- 19 in
- Rack Height
- 18U
- Rack Depth
- 21 in
Description
18U 24D Glass Door AV Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.