Zoro Homepage

19 in. DRZ4 ISOLATION KIT

  • Mfr # RIK19Z4

  • Zoro # G110924439


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
20
Depth
7.5
Length
0.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIK19Z4
Zoro #
G110924439
UPC #
62398000268
Country of Origin
Canada

Dimensions

Width
20
Depth
7.5
Length
0.06

Details

Item
Accessories
Material
Polyester

Description

Rack isolation kit for 19in DRZ4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.