
19 in. RACK MOUNT, 8 REC ON FRONT
Mfr # 1582H8E1BK
Zoro # G810891741
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
C13
Plug Configuration
C14
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1582H8E1BK
Zoro #
G810891741
UPC #
62398099752
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Outlet Strip
Type
Rack Mounted
Receptacle Configuration
C13
Plug Configuration
C14
Color
Black
Standards
CE, cULus, tuv-sud, TAA-Compliant, ukca, RoHS/REACH Compliant
Voltage
100-240VAC (TUV), 120-240VAC (UL), 10A, 50/60Hz
Metered
No
Number of Outlets
8
Features
Rotated Outlets
No
Outlet Type
C13
Switch Type
On/Off Rocker Switch
Surge Protection
No
Shielded Cord
No
Outlets (Rear)
0
Outlet Strip Type
1U 19in Rack Mount
Hospital Grade
No
Total Outlets
8
Additional Description
19" RACK MOUNT, 8 REC ON FRONT
Specifications
Cord Included
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.