Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1U ADJ DEPTH 18-25 SOLID SHLF

  • Mfr # ADSU1825BK

  • Zoro # G010924522


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19
Depth
25
Color
Black
Length
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADSU1825BK
Zoro #
G010924522
UPC #
62398034086
Country of Origin
Canada

Dimensions

Width
19
Depth
25
Length
1.75

Details

Item
Accessories
Material
Steel
Color
Black

Description

1U 18-25 ADJUSTABLE TELESCOPING SOLID SHELF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.