Zoro Homepage

1U FINGER MANAGER WITH DOOR

  • Mfr # RB-HFMD1

  • Zoro # G410924122


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19
Depth
6.5
Length
1.75
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team