
20U 23D SWING-OUT WALL CABINET
Mfr # HWM2420U20BK
Zoro # G310925717
product price: $1,890.00
/eaKey Features
Material
Steel
Width
24.7 in
Depth
25.7 in
Height
41.8 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWM2420U20BK
Zoro #
G310925717
UPC #
62398077775
Country of Origin
Canada
Dimensions
Width
24.7 in
Depth
25.7 in
Height
41.8 in
Length
41.75
Rack Width
19 in
Rack Height
20U
Rack Depth
23.52 in
Details
Item
Rack Cabinet
Material
Steel
Finish
Powder Coated
Standards
TAA Compliant
Color
Black Powder Coat
Mounting
Wall
Static Weight Capacity
350 lb
Max. Weight Capacity
350 lb
Green Environmental Attribute
Environmentally Friendly
Series
HWM
Maximum Weight Capacity
350 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
350 lb
Description
20U 24W 25.7D Swing Out Wall Cabinet w/ Vented Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.