Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20U 23D SWING-OUT WALL CABINET

  • Mfr # HWM2420U20WDBK

  • Zoro # G110925610


product price: $1,870.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Acrylic, Steel
Width
24.7 in
Depth
25.7 in
Height
41.8 in
Length
41.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWM2420U20WDBK
Zoro #
G110925610
UPC #
62398057899
Country of Origin
Canada

Dimensions

Width
24.7 in
Depth
25.7 in
Height
41.8 in
Length
41.75
Rack Width
19 in
Rack Height
20U
Rack Depth
23.52 in

Details

Item
Rack Cabinet
Material
Acrylic, Steel
Standards
TAA Compliant
Finish
Powder Coated
Color
Black Powder Coat
Max. Weight Capacity
350 lb
Series
HWM
Green Environmental Attribute
Environmentally Friendly
Mounting
Wall
Static Weight Capacity
350 lb
Maximum Weight Capacity
350 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
350 lb
Form Factor
Wall Mountable
Environmentally Friendly
Yes

Description

20U 24W 25.7D Swing Out Wall Cabinet w/ Window Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.