Zoro Homepage

23IN RACK GROUND ISOLATION KIT

  • Mfr # RIK23

  • Zoro # G310924260


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
24
Depth
7.5
Length
0.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIK23
Zoro #
G310924260
UPC #
62398052818
Country of Origin
Canada

Dimensions

Width
24
Depth
7.5
Length
0.06

Details

Item
Accessories
Material
Polyester

Description

Rack isolation kit for 23in racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.