Zoro Homepage

23W 19IN RACK MOUNT DESK

  • Mfr # RMD1923BK

  • Zoro # G210924230


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
22.75
Depth
17.5
Color
Black
Length
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMD1923BK
Zoro #
G210924230
UPC #
62398000208
Country of Origin
Canada

Dimensions

Width
22.75
Depth
17.5
Length
7.25

Details

Item
Accessories
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.