Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24U 23D SWING-OUT WALL CABINET

  • Mfr # HWM2424U20WDBK

  • Zoro # G210925558


product price: $1,949.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel, Acrylic
Width
24.7 in
Depth
25.7 in
Height
48.8 in
Length
48.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWM2424U20WDBK
Zoro #
G210925558
UPC #
62398055689
Country of Origin
Canada

Dimensions

Width
24.7 in
Depth
25.7 in
Height
48.8 in
Length
48.75
Rack Width
19 in
Rack Height
24U
Rack Depth
23.52 in

Details

Item
Rack Cabinet
Material
Steel, Acrylic
Finish
Powder Coated
Color
Black Powder Coat
Standards
TAA Compliant
Series
HWM
Mounting
Wall
Static Weight Capacity
350 lb
Max. Weight Capacity
350 lb
Green Environmental Attribute
Environmentally Friendly
Static/Stationary Weight Capacity
350 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Maximum Weight Capacity
350 lb
Environmentally Friendly
Yes

Description

24U 24W 25.7D Swing Out Wall Cabinet w/ Window Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.