
24U 23W 23.6D C2 BLK ASSEMBLY
Mfr # C2RR194223BK1
Zoro # G010926038
product price: $2,019.99
/eaKey Features
Material
Steel
Width
23
Depth
23.63
Length
49.31
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2RR194223BK1
Zoro #
G010926038
UPC #
62398043903
Country of Origin
Canada
Dimensions
Width
23
Depth
23.63
Length
49.31
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Includes
Frame, Rails (4), Side Panels, Door, Top
Description
24U 23D C2RR Rapid Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.