Zoro Homepage

24U 29D SWING-OUT WALL CABINET

  • Mfr # HWM2424U26WDBK

  • Zoro # G610925639


product price: $2,069.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Acrylic, Steel
Width
24.7 in
Depth
31.7 in
Height
48.8 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWM2424U26WDBK
Zoro #
G610925639
UPC #
62398055687
Country of Origin
Canada

Dimensions

Width
24.7 in
Depth
31.7 in
Height
48.8 in
Length
48.75
Rack Depth
29.52 in
Rack Width
19 in
Rack Height
24U

Details

Item
Rack Cabinet
Material
Acrylic, Steel
Finish
Powder Coated
Standards
TAA Compliant
Color
Black Powder Coat
Max. Weight Capacity
350 lb
Mounting
Wall
Green Environmental Attribute
Environmentally Friendly
Static Weight Capacity
350 lb
Series
HWM
Form Factor
Wall Mountable
Static/Stationary Weight Capacity
350 lb
Environmentally Friendly
Yes
Maximum Weight Capacity
350 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

24U 24W 31.7D Swing Out Wall Cabinet w/ Window Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.