Zoro Homepage

24U 4-POST ADJ DPTH 24-36 RACK

  • Mfr # DC4R24

  • Zoro # G110924118


product price: $739.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
20.5 in
Depth
36
Height
48.1 in
Application
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC4R24
Zoro #
G110924118
UPC #
62398004097
Country of Origin
Canada

Dimensions

Width
20.5 in
Depth
36
Height
48.1 in
Length
48.13
Rack Height
24U
Rack Width
19 in
Rack Depth
36 in

Details

Item
Rack Frame
Material
Steel
Application
Server
Standards
TAA Compliant
Includes
(50) Pack of Screws and Cage Nuts, Marked Rack Unit Dividers
Finish
Powder Coated
Color
Black Powder Coat
Mounting
Floor Standing
Series
DC4R
Max. Weight Capacity
2000 lb
Green Environmental Attribute
Environmentally Friendly
Assembly
Required
Assembly Required
Yes
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
50 x Pack of Screws and Cage Nuts, Marked Rack Unit Dividers
Maximum Weight Capacity
2000 lb
Form Factor
Floor Standing

Description

24U 4-Post Rack Kit 24 in. to 36 in. overall depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.