
24U 6W 5D VERTICAL MANAGER
Mfr # RB-VCM24
Zoro # G410924559
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
5
Depth
6
Length
42
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB-VCM24
Zoro #
G410924559
UPC #
62398082040
Country of Origin
Canada
Dimensions
Width
5
Depth
6
Length
42
Details
Item
Accessories
Material
Steel
Color
Black
Description
24U Rack Basics Vertical cable manager with hinged door and swing-away stabilizer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.