Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24U SOLID DOOR FOR RCSC

  • Mfr # RCSC19042SDBK1

  • Zoro # G010926267


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Compatible Rack Height
24U
Compatibility
Hammond RCSC Series Knockdown Stacking Rack Cabinet
Compatible With
Hammond RCSC Series Knockdown Stacking Rack Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSC19042SDBK1
Zoro #
G010926267
UPC #
62398075641
Country of Origin
Canada

Dimensions

Compatible Rack Height
24U

Details

Item
Door Panel
Material
Steel
Color
Black
Compatibility
Hammond RCSC Series Knockdown Stacking Rack Cabinet
Compatible With
Hammond RCSC Series Knockdown Stacking Rack Cabinet

Description

24U Solid Door w/lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.