Shop HAMMOND
See all product information
Create Account
24U Vented Door w/Lock - 24U Rack Height
- Mfr # RCSC19042VDBK1
- Zoro # G310926257
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Green Environmental Attribute
Environmentally Friendly
Compatibility
Hammond RCSC Series Knockdown Stacking Rack Cabinet
Compatible Rack Height
24U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCSC19042VDBK1
- Zoro #
- G310926257
- UPC #
- 62398075643
- Country of Origin
- Canada
- Item
- Door Panel
- Material
- Steel
- Color
- Black
- Green Environmental Attribute
- Environmentally Friendly
- Compatibility
- Hammond RCSC Series Knockdown Stacking Rack Cabinet
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
- Compatible With
- Hammond RCSC Series Knockdown Stacking Rack Cabinet
Dimensions
- Compatible Rack Height
- 24U
Description
24U Vented Door w/lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.