
24W 42U 36D C4RR Data Cabinet Assembly
Mfr # C4RR247336DBK1
Zoro # G110926341
product price: $4,009.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
24 in
Depth
36 in
Height
80.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4RR247336DBK1
Zoro #
G110926341
UPC #
62398080081
Country of Origin
Canada
Dimensions
Width
24 in
Depth
36 in
Height
80.1 in
Length
80.08
Rack Height
42U
Rack Width
19 in
Rack Depth
34 in
Details
Item
Rack Cabinet
Material
Steel
Color
Black
Includes
Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray
Standards
TAA Compliant
Max. Weight Capacity
3000 lb
Series
C4RR
Static Weight Capacity
3000 lb
Assembly
Not Required
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Maximum Weight Capacity
3000 lb
Static/Stationary Weight Capacity
3000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.