Zoro Homepage

24W 42U 42D C4RR Data Cabinet Assembly

  • Mfr # C4RR247342DBK1

  • Zoro # G110926402


product price: $4,129.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
24 in
Depth
42 in
Height
80.1 in
Length
80.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4RR247342DBK1
Zoro #
G110926402
UPC #
62398080082
Country of Origin
Canada

Dimensions

Width
24 in
Depth
42 in
Height
80.1 in
Length
80.08
Rack Height
42U
Rack Width
19 in
Rack Depth
40 in

Details

Item
Rack Cabinet
Material
Steel
Includes
Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray
Color
Black
Standards
TAA Compliant
Max. Weight Capacity
3000 lb
Series
C4RR
Green Environmental Attribute
Environmentally Friendly
Assembly
Not Required
Static Weight Capacity
3000 lb
Static/Stationary Weight Capacity
3000 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
3000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.