Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24W 42U 42D C4RR Server Cabinet Assembly

  • Mfr # C4RR247342SBK1

  • Zoro # G010926366


product price: $4,359.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
24 in
Depth
42 in
Height
80.1 in
Includes
Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4RR247342SBK1
Zoro #
G010926366
UPC #
62398041812
Country of Origin
Canada

Dimensions

Width
24 in
Depth
42 in
Height
80.1 in
Length
80.08
Rack Width
19 in
Rack Height
42U
Rack Depth
40 in

Details

Item
Rack Cabinet
Material
Steel
Includes
Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray (2)
Color
Black
Application
Server
Standards
TAA Compliant
Series
C4RR
Green Environmental Attribute
Environmentally Friendly
Static Weight Capacity
3000 lb
Assembly
Not Required
Max. Weight Capacity
3000 lb
Environmentally Friendly
Yes
Maximum Weight Capacity
3000 lb
Static/Stationary Weight Capacity
3000 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.