Zoro Homepage

24W 44U 42D C4RR Server Cabinet Assembly

  • Mfr # C4RR247742SBK1

  • Zoro # G110926419


product price: $4,479.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
24 in
Depth
42 in
Height
83.8 in
Length
83.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4RR247742SBK1
Zoro #
G110926419
UPC #
62398080090
Country of Origin
Canada

Dimensions

Width
24 in
Depth
42 in
Height
83.8 in
Length
83.75
Rack Width
19 in
Rack Depth
40 in
Rack Height
44U

Details

Item
Rack Cabinet
Material
Steel
Color
Black
Application
Server
Standards
TAA Compliant
Includes
Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray (2)
Series
C4RR
Static Weight Capacity
3000 lb
Max. Weight Capacity
3000 lb
Assembly
Not Required
Green Environmental Attribute
Environmentally Friendly
Maximum Weight Capacity
3000 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.