
25.84D SIDE RAILMOUNT SHELF
Mfr # RZVS1926BK1
Zoro # G210925534
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
17.75 in
Depth
25.84 in
Height
1.31 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZVS1926BK1
Zoro #
G210925534
UPC #
62398003068
Country of Origin
Canada
Dimensions
Width
17.75 in
Depth
25.84 in
Height
1.31 in
Details
Item
Mounting Shelf
Material
Steel
Color
Black
Includes
(2) Equipment Stops, Hardware
Max. Load Capacity
170 lb
Series
RZVS
Device Supported
Server Cabinet
Green Environmental Attribute
Environmentally Friendly
Compatibility
Hammond Mounts: CPRSA Rail Adaptor, CPR Square Hole Rail
Maximum Load Capacity
170 lb
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Package Contents
Four Post Mounting Zero Space Fixed Shelf, 2 x Equipment Stops, Hardware
Environmentally Friendly
Yes
Compatible With
Hammond Mounts: CPRSA Rail Adaptor, CPR Square Hole Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.