Zoro Homepage

27U 10-32 UNIVERSAL RACK RAIL

  • Mfr # URR27U

  • Zoro # G210925985


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19
Depth
1.5
Color
Black
Length
47.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team