
27U 24W 35D SWING WALL CABINET
Mfr # HWC2427U35BK
Zoro # G310924147
product price: $1,879.99
/eaKey Features
Material
Steel
Width
24.68
Depth
34.78
Length
54.06
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWC2427U35BK
Zoro #
G310924147
UPC #
62398082018
Country of Origin
Canada
Dimensions
Width
24.68
Depth
34.78
Length
54.06
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Description
27U 24W 35D Swing Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.