
2U 18D VENTED SLIDING SHELF
Mfr # RSVS1918BK1
Zoro # G210925596
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
18.9 in
Height
2.7 in
Color
Black
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSVS1918BK1
Zoro #
G210925596
UPC #
62398070393
Country of Origin
Canada
Dimensions
Width
18.9 in
Height
2.7 in
Rack Height
1U
Rack Width
19 in
Details
Item
Rack Shelf
Material
Steel
Color
Black
Standards
TAA Compliant
Series
RSUS
Mounting
Rack
Green Environmental Attribute
Environmentally Friendly
Max. Weight Capacity
130 lb
Environmentally Friendly
Yes
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Maximum Weight Capacity
130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.