Zoro Homepage

2U 19.5IN SOLID CENTERED SHELF

  • Mfr # DNDMS19BK1

  • Zoro # G810925583


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19 in
Depth
19.5 in
Height
3.5 in
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNDMS19BK1
Zoro #
G810925583
UPC #
62398040899
Country of Origin
Canada

Dimensions

Width
19 in
Depth
19.5 in
Height
3.5 in
Rack Width
19 in
Rack Height
2U

Details

Item
Rack Shelf
Material
Steel
Standards
TAA Compliant
Color
Black Powder Coat
Finish
Powder Coated
Green Environmental Attribute
Environmentally Friendly
Max. Weight Capacity
200 lb
Mounting
Rack
Series
DNDM
Maximum Weight Capacity
200 lb
Form Factor
Rack-mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

2U 19.5in Depth Solid Centered Rack Shelf - Black - 200 lbs rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.