Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2U 20D RAIL DEPTH ADAPTER

  • Mfr # RDAB2U20

  • Zoro # G210926067


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
1.57 in
Depth
20 in
Height
3.50 in
Includes
(2) Left Brackets, (2) Right Brackets, Installation Guide, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDAB2U20
Zoro #
G210926067
UPC #
62398042556
Country of Origin
Canada

Dimensions

Width
1.57 in
Depth
20 in
Height
3.50 in

Details

Item
Mounting Bracket
Material
Steel
Includes
(2) Left Brackets, (2) Right Brackets, Installation Guide, Mounting Hardware
Color
Textured Black
Green Environmental Attribute
Environmentally Friendly
Series
RDAB
Max. Load Capacity
400 lb
Device Supported
Computer, DVR, UPS, Server
Package Contents
2 x Left Brackets, 2 x Right Brackets, Installation Guide, Mounting Hardware
Maximum Load Capacity
400 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.