
2U 21W 17.5D FIXED RACK CASE
Mfr # RCBS1900317BK1
Zoro # G210924414
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
21
Depth
17.5
Length
5.5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCBS1900317BK1
Zoro #
G210924414
UPC #
62398004308
Country of Origin
Canada
Dimensions
Width
21
Depth
17.5
Length
5.5
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.