Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2U 6D FIXED WALL RACK

  • Mfr # RB-WR2

  • Zoro # G110924361


product price: $63.59
/ea

Key Features

Material
Steel
Width
19.36
Depth
6
Color
Black
Length
3.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-WR2
Zoro #
G110924361
UPC #
62398077795
Country of Origin
Canada

Dimensions

Width
19.36
Depth
6
Length
3.62

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

2U 6 in.D Rack Basics Fixed Depth Wall Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.