Zoro Homepage

2U COMPACT WALL CABINET

  • Mfr # RB-CW2

  • Zoro # G810924333


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19.75
Depth
22
Length
3.55
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-CW2
Zoro #
G810924333
UPC #
62398000251
Country of Origin
Canada

Dimensions

Width
19.75
Depth
22
Length
3.55

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.