Zoro Homepage

2U FINGER MANAGER WITH DOOR

  • Mfr # RB-HFMD2

  • Zoro # G610924168


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19
Depth
6.5
Length
3.5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team