Zoro Homepage

2U WATERFALL CABLE TROUGH

  • Mfr # WCT2UBK

  • Zoro # G010890674


product price: $57.99
/ea

Key Features

Length
3.5
Width
19
Material
Steel
Depth
5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCT2UBK
Zoro #
G010890674
UPC #
62398093528
Country of Origin
Canada

Dimensions

Length
3.5
Width
19
Depth
5
Size
3.5 in x 19 in x 5 in (H x W x D)

Details

Item
Accessories
Material
Steel
Color
Black
Features
Provides support for horizontal runs of heavy cable bundles; Includes waterfall edges for cable bend radius for a smooth manager transition; Finished in textured RAL9005 black powder paint finish; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America.
Top-of-Rack Trough Features
Fastens to the top of the rack. Mounting hardware to secure trough to top of RB-2P, RB-2PA, DNRRHDW, and DC4R racks; Mounting hardware to secure trough to top of RB-2P, RB-2PA, DNRRHDW, and DC4R racks; Ideal to support cable bend radius into vertical cable managers; Three (3) cable loops for cable pass-thru.
Additional Description
2U WATERFALL CABLE TROUGH
Rack Mounting Trough Features
Universal design mounts to any standard 19in EIA compliant rack or cabinet; Maintains proper cable bend radius; Tie-off points are included at the bottom for managing cables; Includes 24in of hook and loop to manage your cables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.