3 Point Latch with Handle and 1/4 Turn Latch (Top, Bottom) Electrical Enclosures, 72 in H, 16 in D

  • Mfr # EN4SD723016LG

  • Zoro # G910892754


product price:  $1,192.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
30 in
Nominal Height
72 in
Nominal Depth
16 in
Closure Method
3 Point Latch with Handle and 1/4 Turn Latch (Top, Bottom)
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN4SD723016LG
Zoro #
G910892754
UPC #
62398009961
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Height
72 in
Nominal Depth
16 in

Details

Item
Electrical Enclosures
Closure Method
3 Point Latch with Handle and 1/4 Turn Latch (Top, Bottom)
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Standards
UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package.
Cover Style
Solid
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products