
3 Point Latch with Handle Electrical Enclosures, 48 in H, 12 in D, 24 in W, 3R, 12, 4, Steel
Mfr # EN4SD482412LG
Zoro # G110892448
product price:Â $802.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Nominal Width
24 in
Nominal Height
48 in
Nominal Depth
12 in
NEMA Enclosure Rating
3R,12,4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4SD482412LG
Zoro #
G110892448
UPC #
62398006986
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
48 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R,12,4
Enclosure Material
Steel
Closure Method
3 Point Latch with Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.