
3 Point Latch with Handle Electrical Enclosures, 48 in H, 16 in D, 36 in W
Mfr # EN4SD483616LG
Zoro # G010892739
product price: $926.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
Closure Method
3 Point Latch with Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN4SD483616LG
Zoro #
G010892739
UPC #
62398006998
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Handle
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Standards
Material of Enclosure
Steel
Enclosure NEMA Rating
NEMA 4
Application
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Enclosure Material
Steel
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.