
3 Point Latch with Keyed Handle Electrical Enclosures, 24 in H, 8 in D, 42 in W
Mfr # EN4TD24428LG
Zoro # G110892738
product price:Â $755.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
8 in
Closure Method
3 Point Latch with Keyed Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4TD24428LG
Zoro #
G110892738
UPC #
62398006724
Country of Origin
Canada
Dimensions
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Keyed Handle
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Material of Enclosure
Steel
Standards
UL 508A Type 12, 3R; CSA Type 12, 3R; Complies with NEMA 12, 3R IEC 60529, IP54; NEMA 12, 3R; IEC 60529, IP54
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 12
Application
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Enclosure Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.