
3 Point Latch with Keyed Handle Electrical Enclosures, 30 in H, 10 in D, 48 in W
Mfr # EN4TD304810LG
Zoro # G310892606
product price:Â $1,163.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
48 in
Nominal Height
30 in
Nominal Depth
10 in
Closure Method
3 Point Latch with Keyed Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4TD304810LG
Zoro #
G310892606
UPC #
62398014067
Country of Origin
Canada
Dimensions
Nominal Width
48 in
Nominal Height
30 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Keyed Handle
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Solid / Clear Cover
Solid
Standards
UL 508A Type 12, 3R; CSA Type 12, 3R; Complies with NEMA 12, 3R IEC 60529, IP54; NEMA 12, 3R; IEC 60529, IP54
Enclosure Cover Type
Hinged
Material of Enclosure
Steel
Enclosure NEMA Rating
NEMA 12
Application
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Cover Style
Solid
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.