
3 Point Latch with Keyed Handle Electrical Enclosures, 30 in H, 8 in D, 48 in W
Mfr # EN4TD30488LG
Zoro # G210892591
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
48 in
Nominal Height
30 in
Nominal Depth
8 in
Closure Method
3 Point Latch with Keyed Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4TD30488LG
Zoro #
G210892591
UPC #
62398006725
Country of Origin
Canada
Dimensions
Nominal Width
48 in
Nominal Height
30 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Keyed Handle
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Standards
UL 508A Type 12, 3R; CSA Type 12, 3R; Complies with NEMA 12, 3R IEC 60529, IP54; NEMA 12, 3R; IEC 60529, IP54
Enclosure NEMA Rating
NEMA 12
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Material of Enclosure
Steel
Application
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Enclosure Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.