
3 Point Latch with Keyed Handle Electrical Enclosures, 36 in H, 12 in D, 60 in W
Mfr # EN4TD366012LG
Zoro # G010892418
product price: $1,424.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Nominal Width
60 in
Nominal Height
36 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Keyed Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN4TD366012LG
Zoro #
G010892418
UPC #
62398006728
Country of Origin
Canada
Dimensions
Nominal Width
60 in
Nominal Height
36 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Keyed Handle
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Material of Enclosure
Steel
Enclosure NEMA Rating
NEMA 12
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Standards
UL 508A Type 12, 3R; CSA Type 12, 3R; Complies with NEMA 12, 3R IEC 60529, IP54; NEMA 12, 3R; IEC 60529, IP54
Application
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.