
3 Point Latch with Keyed Handle Electrical Enclosures, 60.13 in H, 12.69 in D, 60.06 in W
Mfr # 1422D12
Zoro # G410889865
product price:Â $3,277.99
/eaKey Features
Nominal Width
60.06 in
Nominal Height
60.13 in
Nominal Depth
12.69 in
Closure Method
3 Point Latch with Keyed Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422D12
Zoro #
G410889865
UPC #
62398039510
Country of Origin
Canada
Dimensions
Nominal Width
60.06 in
Nominal Height
60.13 in
Nominal Depth
12.69 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Keyed Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Floor
Enclosure NEMA Rating
NEMA 12
Standards
UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54
Enclosure Cover Type
Hinged
Includes
Inner Panel
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water.
Cover Closure Type
Hinged
Cover Style
Solid
Enclosure Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.