
3 Point Latch with Padlock Handle Electrical Enclosures, 24 in H, 8 in D, 42 in W
Mfr # HN4WM24428S16
Zoro # G610890043
product price:Â $4,157.99
/eaKey Features
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
8 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN4WM24428S16
Zoro #
G610890043
UPC #
62398084658
Country of Origin
Canada
Dimensions
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Wall
Includes
Inner Panel
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Standards
UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
316 Stainless Steel
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem.
Enclosure Material
316 Stainless Steel
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.