
3 Point Latch with Padlock Handle Electrical Enclosures, 30 in H, 10 in D, 20 in W, 3R, Steel
Mfr # C3RMC302010
Zoro # G310891562
product price:Â $581.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3RMC302010
Zoro #
G310891562
UPC #
62398056788
Country of Origin
Canada
Dimensions
Nominal Width
20 in
Nominal Height
30 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
CSA Approved, Type 12 or 3R To meet 3R, drain hole must be drilled in bottom of enclosure; To meet 3R, drain hole must be drilled in bottom of enclosure; Complies with NEMA Type 12 or 3R IEC 60529, IP54 or IP24; NEMA Type 12 or 3R; IEC 60529, IP54 or IP24
Application
Designed for outdoor housing of metering transformers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.